Shop All Fabric & Sewing
Reliant Ribbon
Reliant Ribbon 4951-699-09K 10.5 in. 50 Yards Bridal Colors Double Face Satin Ribbon; Rose Gold
Mfr # 4951-699-09K
Zoro # G104156471
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliant Ribbon
- MFR # 4951-699-09K
- Zoro # G104156471
- UPC # 10333133023
- Country of Origin China
- Category Fabric & Sewing
Description
We have added some fashion colors in this classic ribbon that is a luxurious woven edge ribbon basic that boasts silky satin on both sides. Perfect for bridal work or luxurious packaging and other applications.
Specifications- Color: Rose Gold
- Put-Up: 50 Yard
- Size: 1-0.5"
- Weight: 0.671 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- INTEPLAST T-Shirt Bags, 900PK (IBSTHW1VAL)
- MARSH Oil Stencil Board, 24" L x 6-1/2" W, Paper (OB15-6.5X24-50)
- QUARTET Dry Erase Marker, Chisel, PK12 (5001-20MA)
- RELIANT RIBBON Sheer Lovely Value Wired Edge Ribbon Emerald 1.5 in. x 50 yards (99908W-510-09K)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 Duck - 15 oz (CANU1560W)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 84P-001 Safety Reflective Strips (84P-001)
- LATESTLUXURY 605 100 Percent Polyester Fabric; Burlap (LA1364592)
- DOBA-BNT Wicker 6099 Outdoor Furniture Mesh with PVC Coated Polyester Fabric; Tungsten (SA1581618)
- PREMIER 605 Contract Rated Upholstery Fabric , Parchment (PREMI605)
- PHIFERTEX PLUS Phifertex Plus 3007156 Woven Vinyl Coated Polyester Mesh Fabric; Royal Blue G00 (PHIFEP3007156)
- Reliant Ribbon