Shop All Push-to-Connect Tube Fittings
Reliance Worldwide
SharkBite 3/4 in. x 1/2 in. Push-to-Connect Brass Reducing Coupling Fitting, 4PK
Mfr # U058LFJ4
Zoro # G110018442
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Worldwide
- MFR # U058LFJ4
- Zoro # G110018442
- UPC # 697285045910
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Description
The 3/4 in. x 1/2 in. SharkBite Push-to-Connect Reducer coupling allows you to make a connection from 3/4 in. Pipe and reduce down to a 1/2 in. Pipe. SharkBite fittings are the easiest way to join copper, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications. Get SharkBite and get a grip on your next plumbing project.Lead free DZR brass construction for durability and reliabilityUse to connect to any combination of copper, PEX, CPVC, or PE-RT pipesInnovative push-to-connect design makes for quick and easy installationPush-to-connect fittings require no solder, glue, unions or toolsRated to 200°F and 200 psiDemount clip allows user to release the fitting from the pipe for convenient installation flexibility sold separately1/2 in. pipe insertion depth = 15/16 in. and 3/4 in. pipe insertion depth = 1-1/8 in.
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- KOHLER Bonnet Kit (1352289-2BZ)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- WATTS Push Fit Union 1/2 X 3/8Od (PL-3031)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3601 08 13)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6548 62 22WP2)
- LEGEND VALVE 3/4" SMART CLICK MNPT ADAPTER (465-245)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 56 11)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 5/16" or 8mm, PMM5/16 (8MM) (PMM5/16 (8MM))
- Reliance Worldwide Tube Fittings