Shop All Push-to-Connect Tube Fittings
Reliance Worldwide
SharkBite 3/4 in. Push-to-Connect x FIP Brass Adapter Fitting, 4PK
Mfr # U088LFJ4
Zoro # G710070048
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Worldwide
- MFR # U088LFJ4
- Zoro # G710070048
- UPC # 697285045897
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Description
The 3/4 in. SharkBite Push-to-Connect x 3/4 in. Female Pipe Thread Adapter allows you to make a connection to 3/4 in. pipe using a push-fit connection and then gives you a 3/4 in. Female NPT Adapter on the opposite end. SharkBite fittings are the easiest way to join copper, PE-RT, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications. Get SharkBite and get a grip on your next plumbing project.Lead free DZR brass construction for durability and reliabilityUse to connect to any combination of copper, PEX, CPVC, or PE-RT pipesInnovative push-to-connect design makes for quick and easy installationPush-to-connect fittings require no solder, glue, unions, or toolsRated to 200°F and 200 psiMeets all UPC, IPC, and cUPC requirements3/4 in. pipe insertion depth = 1-1/8 in.
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Hose Nozzles (VA200)
- LEGEND VALVE 1/2" CHROME SQUARE PLUG (310-183CP)
- ZORO SELECT Reduce Coupling, 4"x3", 150,304, Thrd (4381032720)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- SHARKBITE Push-to-Connect Transition Coupling, 1/2 in Tube Size, Brass, Brass (UIP4008)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-3-4)
- ZORO SELECT Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Brass, Silver (22FR67)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-10M-12M)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (172PTCNS-5/32-2)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- Reliance Worldwide Push-to-Connect Tube Fittings