Shop All Push-to-Connect Tube Fittings
Reliance Worldwide
SharkBite 3/4 in. Push-to-Connect Brass End Stop Fitting, 4PK
Mfr # U518LFJ4
Zoro # G310090361
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Worldwide
- MFR # U518LFJ4
- Zoro # G310090361
- UPC # 697285045859
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Description
The 3/4 in. SharkBite Push-to-connect End stop is the easiest way to cap copper, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue. Perfect solution for pressure testing a home and they are reusable. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications. Get SharkBite and get a grip on your next plumbing project.Lead free DZR brass construction for durability and reliability4-piece pro packUse to connect to any combination of copper, PEX, CPVC or PE-RT pipesInnovative push-to-connect design makes for quick and easy installationRated to 200°F and 200 psiDemount clip allows user to release the fitting from the pipe for convenient installation flexibility sold separately3/4 in. pipe insertion depth equal to 1-1/8 in.
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plate, Wall Mount (1145789)
- LEGEND VALVE 2" COPPER COUPLING (450-508)
- LEGEND VALVE 1/2"x8" T-552PNL 1960 (108-063NL)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- LEGEND VALVE 3/4x1/2 MNPT SMART CLICK ADPTR, PK30 (465-248B)
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 3/8 in Tube Size, Nylon, Black, 10 PK (3036 60 18)
- FESTO Push-In Fitting QSM-M6-6 (QSM-M6-6)
- WATTS Push Fit Conn 3/4Ctsxmpt (3501-1412/P-810)
- TECTITE BY APOLLO 1/2 in. CTS x 1/2 in. CTS x 1/2 in. IPS Brass Push-To-Connect Slip Tee (FSBT1212IPS12)
- SHARKBITE DISCONNECT CLIP 3/4"" (UIP712A)
- JOHN GUEST Push-to-Connect Union Elbow, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0316W-PK10)
- Reliance Worldwide Tube Fittings