Shop All Push-to-Connect Tube Fittings
Reliance Worldwide
SharkBite 1/2 in. Push-to-Connect x FIP Brass 90-Degree Drop Ear Elbow Fitting, 4PK
Mfr # U334LFJ4
Zoro # G609992888
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Worldwide
- MFR # U334LFJ4
- Zoro # G609992888
- UPC # 697285045903
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Description
The 1/2 in. SharkBite Push-to-Connect x Female pipe Thread Drop Ear Elbow allows you to make a 90 connection to 1/2 in. pipe using a Push-to-Connect connection on one end and gives you a 1/2 in. Female NPT Adapter on the opposite end. The drop-ear allows the fitting to be screwed down to secure the joint and hold firmly in place. SharkBite fittings are the easiest way to join copper, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications. Get SharkBite and get a grip on your next plumbing project.Lead free DZR brass construction for durability and reliabilityUse to connect to any combination of copper, PEX, CPVC, or PE-RT pipesInnovative push-to-connect design makes for quick and easy installationPush-to-connect fittings require no solder, glue, unions, or toolsRated to 200°F and 200 psiDemount clip allows user to release the fitting from the pipe for convenient installation flexibility sold separately1/2 in. pipe insertion depth = 15/16 in.
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov
This product may contain chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.p65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (ThinDry KW-1019)
- REDHAT 120V AC 316L Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H007)
- WOODFORD MFG Model 25 8-piece Repair Kit (RK-25)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/FPM, FPT x FPT (BFA1030TFS)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-8M-4G)
- TECHNIFIT Fitting, PTC, Union Tee, Brass, 1/2" (B12UT)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 08)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA22)
- DIXON Boss Hose Stem, 1-1/4 in, MNPT x Hose Shank, 316 SS, Domestic (RMS16)
- TECHNIFIT Fitting, PTC, Stop, Male Straight, 1/4" x 1/4" NPT (SPC1/4-N2)
- LEGRIS Push-to-Connect, Threaded Wye Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3148 60 14)
- Reliance Worldwide Tube Fittings