Shop All Furnace and Heater Parts
Reliance Water Heaters
Reliance Water Heater 213295 2 in. Honeywell Gas Valve
Mfr # 213295
Zoro # G404146677
original price:
$240.99
7% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Water Heaters
- MFR # 213295
- Zoro # G404146677
- Country of Origin Mexico
- Category Furnace and Heater Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Thermostat powered by 750 mill volt generator
- Increased temperature control & accuracy
- Size: 2"
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME HUMIDIFIER PAD, STANDARD (HC22A1007)
- HONEYWELL Th1210Dh1001 24V Multi Stage (TH1210DH10)
- ERIE Actuator, 120V, N/C On/Off, 6in Leads (AG14B060)
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- RELIANCE WATER HEATERS PILOT ASSEMBLY PROPANE (100109253)
- RELIANCE WATER HEATERS Pilot Assembly Ng (100109261)
- RELIANCE WATER HEATERS Pilot Assembly Lp (100109243)
- RELIANCE WATER HEATERS Pilot Assembly Ng (100109290)
- RELIANCE WATER HEATERS Pilot Assembly Ng (100109295)
- CAM-STAT Blower Control Relay, 24V (7070)
- SCHNEIDER ELECTRIC IEM3555 energy meter - Modbus - 1 DI - 1 DO - multi-tariff - Rogowski coil (A9MEM3555)
- Reliance Water Heaters Furnace and Heater Parts