Shop All Water Heater Vents
Reliance Water Heaters
Pvc Concentric Vent
Mfr # 100112163
Zoro # G606701841
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 7 in
- Height (In.) 38 in
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Water Heaters
- MFR # 100112163
- Zoro # G606701841
- UPC # 20363170288
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Width (In.) | 7 in |
Height (In.) | 38 in |
Length (In.) | 8 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL R400S-3/8 3/8" Gas Pressure (R400S-3/8)
- ZORO SELECT Brass Tee, FNPT, 1/4" Pipe Size (706101-04)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 3/8" OD, PK10 (2200-9)
- ACORN CONTROLS Nozzle Assembly, 20 Degrees Up-Down Elbow (2998-212-001)
- RINNAI Rain Cap Air Terminal 6 (780061)
- RINNAI 2/4 Cd 45 Degree Elbow Qty 2 Pptl (229208)
- RINNAI 12" Condensing Horizontal Vent Termination, 2x4 Concentric Kit (229012NPP)
- RINNAI Condensing Vertical Vent Termination, 2x4 Concentric (20" above Roof) (224356NPP)
- RINNAI Common Vent, Elbow 3 45 2X (790120)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- RINNAI 39" Non Condensing Vent Extension Piece, 3x5 Concentric (224053)
- Reliance Water Heaters Water Heater Vents