Shop All Water Heater Parts
Reliance Water Heaters
Nat Gas Valve
Mfr # 100109217
Zoro # G106701853
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6 in
- Length (In.) 7 in
- Width (In.) 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Water Heaters
- MFR # 100109217
- Zoro # G106701853
- UPC # 20363122423
- Country of Origin Mexico
- Category Water Heater Parts
Dimensions
Height (In.) | 6 in |
Length (In.) | 7 in |
Width (In.) | 9.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Faucet Cartridge for Gerber (GA507978)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- DELTA 620Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (621TPA3350)
- ZORO SELECT 3/4" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-106)
- RELIANCE WATER HEATERS VALV TEMP&PRESS 2""SHANK (100108456)
- RELIANCE WATER HEATERS 25 Thermopile Assembly (100112328)
- RELIANCE WATER HEATERS 240V DP Up Thermostat (100108684)
- RELIANCE WATER HEATERS Element Gasket Asst Kit (100108415)
- RELIANCE WATER HEATERS Gas Thermopile Assembly (100112330)
- RELIANCE WATER HEATERS Elec Heater Repair Pack (100109136)
- RINNAI Vent Kit B 431/556'S Size 9.5-15.75 (FOT-152)
- Reliance Water Heaters Water Heater Parts