Shop All Pneumatic Tool Parts
Reliance Water Heaters
Element Watrht 1500W240V
Mfr # 100108337
Zoro # G1928391
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13.62 in
- Overall Length 2 in
- Overall Width 5.75 in
- Weight 0.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Water Heaters
- MFR # 100108337
- Zoro # G1928391
- UPC # 20363105204
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 13.62 in |
Overall Length | 2 in |
Overall Width | 5.75 in |
Details
Weight | 0.7 lbs |
Description
UNIVERSAL FLANGE WATER HEATER ELEMENT Replaces either round head or flat flange elements. Fits most models not using screw in flange elements Contains: 1-UF element and 1-UF gasket. 1500 W, 240 V 8 Min. Tank Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6008A1)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Electrographitic, Grade EG (REP2657A)
- RELIANCE WATER HEATERS Element Watrht 1500W120V (100108334)
- RELIANCE WATER HEATERS Element Watrht 4500W240V (100108287)
- RELIANCE WATER HEATERS Element Watrht 2500W240V (100108339)
- SPEEDAIRE Sleeve Retainer (TTC410026G)
- LINCOLN LUBRICATION AIR Coupler, 815 (815)
- CAMPBELL HAUSFELD Air Tool Oil, 8 oz. (ST127012AV)
- WILKERSON Filter (MTP-95-546)
- Reliance Water Heaters Compressor, Air Tank & Pneumatic Tool Parts