Shop All Gas Water Heaters
Reliance Water Heaters
50GAL NATGas WTR Heater
Mfr # 6-50-UNBRT 400
Zoro # G007985949
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,328.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Water Heaters
- MFR # 6-50-UNBRT 400
- Zoro # G007985949
- UPC # 91193007525
- Country of Origin Mexico
- Category Gas Water Heaters
Description
50 Gallon, Tall, Natural Gas Water Heater, Ultra Low Nox, 40,000 BTU, Electronic Gas Control Valve That Provides Precise Temperature Control Operational Status, Piezo Igniter Allows For Easy 1 Hand Pilot Ignition Without Matches, Pex Dip Tube, Glass Lined Tank With Anode Rod Protects Against Corrosion, NonCFC Foam Insulation, Factory Installed Pex Polymer Lined Heat Trap Nipples, Factory Installed Temperature Pressure Relief Valve, Not For Use In Inside Closets Where A Direct Vent Design Is Required, Water Connection Is Located At The Top Of The Tank, Water Connection Size 34, Vent Size 3 Or 4, Rated Storage Volume 48, First Hour Rating 84 Gallons, UEF 061, EF 060, Complies With Ultra Low Nox Requirements In California Of Less Than 10 NGJ Nox Emissions, Unit Dimensions 60 34H x 20D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3/4" BLACK HEX BUSHING (350-613)
- ANDERSON Green Leaf Nylon 5/16 in. D X 5/16 in. D Hose Mender (CBSHM5160BG1)
- SLOAN Royal Bpw 9000-1.6 Flush Valve (ROYAL BPW 9000-1.5)
- KOHLER Bidet Seat, Plastic, Biscuit (18751-96)
- RELIANCE WATER HEATERS 40GAL NATGas WTR Heater (3-40-NOCT400)
- RELIANCE WATER HEATERS Dip Tube (100110964)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-715A)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 75 gal., 120V AC (GN75-125)
- RHEEM Propane Gas Residential Gas Water Heater, 40 gal., 36,000 BtuH (PROG40-36P RH62)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- RHEEM Propane Gas Residential Gas Water Heater, 50 gal., 36,000 BtuH (PROG50-36P RH60)
- Reliance Water Heaters Gas Water Heaters