Shop All Gas Water Heaters
Reliance Water Heaters
30GAL NATGas WTR Heater
Mfr # 6-30-UNORT400
Zoro # G707985966
product price: $1,177.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,177.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Water Heaters
- MFR # 6-30-UNORT400
- Zoro # G707985966
- UPC # 91193004913
- Country of Origin Mexico
- Category Gas Water Heaters
Description
30 Gallon, Tall, Natural Gas Water Heater, 33,000 BTU, Ultra Low Nox Emissions, Electronic Gas Control Valve That Provides Precise Temperature Control Operational Status, Piezo Igniter Allows For Easy 1 Hand Pilot Ignition Without Matches, Pex Dip Tube, Glass Lined Tank With Anode Rod Protects Against Corrosion, NonCFC Foam Insulation, Factory Installed Pex Polymer Lined Heat Trap Nipples, Factory Installed Temperature Pressure Relief Valve, Not For Use In Inside Closets Where A Direct Vent Design Is Required, Self Cleaning Tank, Water Connection Is Located At The Top Of The Tank, Water Connection Size 34, Vent Size 3 Or 4, Rated Storage Volume 29, First Hour Rating 62 Gallons, Unit Dimensions 61 34H x 16D, UEF 059, EF 063, Complies With UltraLow Nox Requirements In California Of Less Than 10 NGJ Nox Emissions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Quick Acting Tubing Cutter, Copper (153)
- MILWAUKEE VALVE Globe Valve, Class 200, 3/4 In. (570 3/4)
- GEC ASI Global Partitions Aluminum Headrail w/ Screws Polymer Partitions- 65in (40-8460650)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- RELIANCE WATER HEATERS 40GAL NATGas WTR Heater (3-40-NOCT400)
- RELIANCE WATER HEATERS Dip Tube (100110964)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- RHEEM Propane Gas Residential Gas Water Heater, 40 gal., 36,000 BtuH (PROG40-36P RH62)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., -, 75,100 BtuH (G75-75N-3)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 75 gal., 120VAC (G75-76LP)
- Reliance Water Heaters Gas Water Heaters