Shop All Electric Water Heaters
Reliance Water Heaters
30GAL Elec WTR Heater
Mfr # 6-30-EORS 100
Zoro # G907985964
product price: $685.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$685.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Water Heaters
- MFR # 6-30-EORS 100
- Zoro # G907985964
- UPC # 91193005798
- Country of Origin United States
- Category Electric Water Heaters
Description
30 Gallon, Medium, Electric Water Heater, 6,000W, 240V, Copper Sheathed Heating Elements Dual 4500W, Pex Dip Tube, Glass Lined Tank With Anode Rod Protects Against Corrosion, NonCFC Foam Insulation, Factory Installed Pex Polymer Lined Heat Trap Nipples, Factory Installed Temperature Pressure Relief Valve, Nominal Capacity 30, Rated Storage Volume 27, First Hour Rating 47 Gallons, Self Cleaning Tank, Water Connection Is Located At The Top Of The Tank, Water Connection Size 34, UEF 089, EF 095, Unit Dimensions 39 34H x 22D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE EncoreĀ® Stainless Steel Dipper Well Assembly complete with faucet (K30-1010)
- JOHNS MANVILLE 2-1/2" Max. O.D. PVC Insulated Fitting Cover (29875)
- ASCO Rebuild Kit, for 4NWZ1, 4NWZ4 (323482)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- RELIANCE WATER HEATERS 48GAL Elec WTR Heater (6-50-EOLBS110)
- RELIANCE WATER HEATERS Water Heater Elec 2.5G (6-2-EOMS-K)
- RELIANCE WATER HEATERS 6GAL Elec WTR Heater (6-6-SOMS K 200)
- RELIANCE WATER HEATERS HEATER WATR ELECT 10G (6 10 SOM S K)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 240 VAC, 1 or 3 Phase (ES85-36-G)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 240V, Single, Three Phase (ES120-36-G)
- RHEEM 65 gal, Electric Water Heater, 208V, Single, Three Phase (ELD66-FTB 208V)
- Reliance Water Heaters Electric Water Heaters