Shop All Bath Tubs
Reliance
Reliance R6632CRFS-B End Drain Freestanding Soaking Tub; Biscuit
Mfr # R6632CRFS-B
Zoro # G203962607
product price: $3,498.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,498.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Reliance, End Drain, Freestanding Soaking tub-Biscuit. Durable Lucite high-gloss cross-linked cast acrylic. Bath reinforcement consisting of a thick layer of fiberglass/titanium/resin, plus 1/2" metal reinforcement in all sides of rectangular tubs. Textured bottom meets ASTM F-462-1994 slip resistance. Textured bottom meets ASTM F-462-1994 slip resistance. Durable Lucite high-gloss cross-linked cast acrylic.
Features- Bath reinforcement consisting of a thick layer of fiberglass/titanium/resin, plus 1/2" metal reinforcement in all sides of rectangular tubs
- Textured bottom meets ASTM F-462-1994 slip resistance
- Durable Lucite high-gloss cross-linked cast acrylic
- Finish: Biscuit
- Weight: 150 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. x 1 in. PVC Slide Repair Coupling (PVCC1SL)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN1AE35XKABCP)
- ZURN SERRATED NOZZLE ASSY, FOR MALE SPOUT '-6F' (G63258)
- BLACK SWAN PTFE Tape-Low Den-China 1/2X260-10Pack (02090-10)
- KOHLER 1946-LA-96, 60" L, 30" W, Acrylic (1946-LA-96)
- KOHLER 1947-0, 60" L, 30" W, Acrylic (1947-0)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- AMERICAN STANDARD Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (A8007D-FCO.020)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- KOHLER 1956-LA-0, 60" L, 30" W (1956-LA-0)
- PLUMB PAK DRAIN STOPPER 2"" WHT (PP820-43)
- Reliance Bath Tubs