Shop All Shower & Bathtub Parts
Reliance
Reliance R4848CD Shower Base 47.75 H x 47.75 W x 4 D in. Center Drain; White Finish
Mfr # R4848CD
Zoro # G004008054
product price: $1,114.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,114.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance
- MFR # R4848CD
- Zoro # G004008054
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Perfect for tile down applications, Ensemble shower receptors, made of solid Vikrell® material allow customized looks without the worry of a tile receptor. The effortless installation and receptor dimensions make replacing a standard five foot bath quick and easy, great for any bath or powder room remodel.
Features- Single, front threshold; 3.5 in. drain opening pre-drilled.
- Integral tile flange on 3 sides to facilitate installation.
- Durable Lucite® cast acrylic shell is extremely scratch- and stain-resistant, yet renewable because the color goes all the way through the material.
- Non-porous surface makes cleaning and sanitizing faster and more effective.
- Multi-layered backing of fiberglass / resin / titanium and recycled acrylic parts.
- Includes a PVC drain kit in chrome finish. Also available in brushed nickel.
- Drain Location - Center.
- Flange Included.
- Color - White.
- Dimension - 47.75 H x 47.75 W x 4 D in.
The shower base Mustbe set using Quickrete® #1103 Sand/Topping Mixor equivalent. Materials such as plaster, sheetrock mud or plain sand are unacceptable. Water test base for proper drainage prior to installing surrounding materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Strainer, Pipe Dia 1 1/4 In (1PPG7)
- ZORO SELECT 1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND14)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1/2 in Pipe Size (1407-005)
- KOHLER Kit, Air Switch (1147742-0)
- KEENEY MFG Flexible Shower Arm with Flange, Chrome (K780CP)
- KOHLER Levity 1/4 Bath Door 59-3/4 X 57 Tb (706005-L-BL)
- KOHLER Iron Plains Wading Pool Oval Bathr (5403-P5-0)
- JONES STEPHENS Brushed Nickel 18" S-Shaped Shower Arm (S0155BN)
- ANZZI Fellow 30" by 72" Frameless Hinged Shower Door in Brushed Nickel (SD-AZ09-02BN)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-SS)
- Reliance Shower & Bathtub Parts