Shop All Shower & Bathtub Parts
Reliance
Reliance R4842CD Shower Base 48 H x 42 W x 5 D in. Center Drain; White Finish
Mfr # R4842CD
Zoro # G904008055
product price: $992.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$992.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance
- MFR # R4842CD
- Zoro # G904008055
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Perfect for tile down applications, Ensemble shower receptors, made of solid Vikrell® material allow customized looks without the worry of a tile receptor. The effortless installation and receptor dimensions make replacing a standard five foot bath quick and easy, great for any bath or powder room remodel.
Features- Single, front threshold; 3.5 in. drain opening pre-drilled.
- Integral tile flange on 3 sides to facilitate installation.
- Durable Lucite® cast acrylic shell is extremely scratch- and stain-resistant, yet renewable because the color goes all the way through the material.
- Non-porous surface makes cleaning and sanitizing faster and more effective.
- Multi-layered backing of fiberglass / resin / titanium and recycled acrylic parts.
- Includes a PVC drain kit in chrome finish. Also available in brushed nickel.
- Drain Location - Center.
- Flange Included.
- Color - White.
- Dimension - 48 H x 42 W x 5 D in.
The shower base Mustbe set using Quickrete® #1103 Sand/Topping Mixor equivalent. Materials such as plaster, sheetrock mud or plain sand are unacceptable. Water test base for proper drainage prior to installing surrounding materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Connection Size: 3/4" (0607-C3/4)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- PROPLUS 4 Flush Mechanical Cleanout Repair Plug (83690)
- KOHLER 48 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8638-0)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 6-Setting Integrated Diverter (T24967-SS)
- GROHE Euphoria 110 Massage Handshower 9, 5L Us (27239EN0)
- KOHLER Wall-Mount Rainhead Arm & Flange (10124-BL)
- KOHLER Left-Hand Trip Lever For Kohler Toile (9481-L-2BZ)
- KOHLER 1277187 Threshold 60.0 (1277188-01-NX)
- KOHLER Purist Showerarm And Flange (933-BN)
- GROHE Control Unit THM Kit #2 (47853000)
- Reliance Shower & Bathtub Parts