Shop All Shower & Bathtub Parts
Reliance
Reliance R4236CD Shower Base 42 H x 36 W x 5 D in. Center Drain; White Finish
Mfr # R4236CD
Zoro # G604008072
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$978.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance
- MFR # R4236CD
- Zoro # G604008072
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Perfect for tile down applications, Ensemble shower receptors, made of solid Vikrell® material allow customized looks without the worry of a tile receptor. The effortless installation and receptor dimensions make replacing a standard five foot bath quick and easy, great for any bath or powder room remodel.
Features- Single, front threshold; 3.5 in. drain opening pre-drilled.
- Integral tile flange on 3 sides to facilitate installation.
- Durable Lucite® cast acrylic shell is extremely scratch- and stain-resistant, yet renewable because the color goes all the way through the material.
- Non-porous surface makes cleaning and sanitizing faster and more effective.
- Multi-layered backing of fiberglass / resin / titanium and recycled acrylic parts.
- Includes a PVC drain kit in chrome finish. Also available in brushed nickel.
- Drain Location - Center.
- Flange Included.
- Color - White.
- Dimension - 42 H x 36 W x 5 D in.
The shower base Mustbe set using Quickrete® #1103 Sand/Topping Mixor equivalent. Materials such as plaster, sheetrock mud or plain sand are unacceptable. Water test base for proper drainage prior to installing surrounding materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 304SS (CN14PSS)
- KOHLER Hub, Mixer Trim Housing (1024419)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X50)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- KOHLER Choreograph 96" Corner Joint, Set Of (97635-0)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-CP)
- THRIFCO PLUMBING P.P. Shower Rebuild Kit (4400924)
- PFISTER Shwhd 15 Ts 3F Pvd Pn (LG15-TB0D)
- GROHE Universal Holder For Sliding Rail Starli (12353000)
- STERLING Vista Pivot Framed Swinging Shower Door 36"–42" W X 65-1/2" H (1500D-42S)
- Reliance Shower & Bathtub Parts