Shop All Portable Gas Heaters
Reliance
Reliance 6-50-PBRT 401 LP Gas Propane Heater - 50 Gallon
Mfr # 196330
Zoro # G504143842
product price: $1,632.99
/ea
Free Shipping & Returns
$1,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance
- MFR # 196330
- Zoro # G504143842
- Country of Origin United States
- Category Portable Gas Heaters
Description
Features
- 50 gallon.
- Lp gas Propane heater.
- 37000 btu.
- 1-1/2 in. Insulation.
- For installations from sea level to 10100 ft.
- Energy factor 0.60.
- Recovery at a 90 degrees rise-gallons/hours 41.
- First hour rating 88.
- Draft diverter outlet size 3 in. With integrated adapter for 4 in. Vent option.
- Temperature & pressure relief valve.
- Pex polymer lined heat trap nipples.
- Pex dip tube helps maintain efficiency.
- Glass lined tank with heavy-duty anode rod protects against corrosion.
- Stainless steel flame arrestor.
- Air intake surrounds the entire base of heater.
- Door mounted manual reset tco.
- Not for use in mobile/manufactured homes.
- Have self powered honeywell millivolt generator gas control valve.
- Dimension - 25.13 l x 22.13 w x 60.81 h in.
- Item weight - 148 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Fan/Humidity Sensor 130 Cfm (VFB25AEH)
- DAYTON Rectangular OEM Blower, 3461 RPM, 1 Phase, Direct, Steel (70213469X)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- HONEYWELL Electric Actuator, 30 in.-lb., 3 SPDT (MS8104F1010/U)
- HEATSTAR Portable Radiant Propane Heater 125,000 (HS125LP)
- MR. HEATER Mr. Heater F299731 Vent-Free Blue Flame Gas Heater, 30,000 Btu, 750 sq-ft Heating Area, Natural Gas (F299731)
- HEATSTAR Portable Radiant Natural Gas Heater 125, (HS125NG)
- MR. HEATER BIG BUDDY PROPANE HEATER (F274805)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- DETROIT RADIANT Tank Top Portable Gas Heater, LP, 16,000 BtuH, 350 cfm, 10 1/6 in Wx (P-16T)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (TS080CSPN22168T)
- Reliance Portable Gas Heaters