Shop All Gas Water Heaters
Reliance
Reliance 6-50-NBRT 400 Natural Gas Water Heater - 50 Gallon
Mfr # 195195
Zoro # G704061625
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance
- MFR # 195195
- Zoro # G704061625
- Country of Origin United States
- Category Gas Water Heaters
Description
Features
- 50 gallon.
- Natural gas water heater, tall.
- 40000 btu.
- 1.5 in. Insulation.
- For installations up to 10100 ft.
- 0.60 energy factor.
- Recovery at a 90 degrees rise-gallons/ hours 41.
- First hour rating 88.
- .
- Draft diverter outlet size 3 in. With integrated adapter for 4 in. Vent option.
- Temperature & pressure relief valve.
- Glass lined tank with heavy-duty anode rod protects against corrosion.
- Pex polymer lined heat trap nipples.
- Pex dip tube helps maintain efficiency.
- Stainless steel flame arrestor.
- Air intake entire base of heater.
- Door mounted manual reset temperature cut off.
- Self powered honeywell millivolt generator gas control valve.
- Dimension - 25.13 l x 22.13 w x 60.81 h in.
- Item weight - 148 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- LEGEND VALVE 3/4" x 5-1/2" GALV. NIPPLE (356-089E)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit Vacuum Breaker (HPRK-7VB)
- THRIFCO PLUMBING 3 Inch X 4 Inch ABS 90 Deg Reducing Closet Bend (6793104)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 91 gal., 120V AC (G91-200)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 75 gal., 120VAC (G75-76LP)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 72 gal., 120V AC (G72-250A)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 38,000 BtuH (PROG50-38N RH60)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- Reliance Gas Water Heaters