Shop All Vent-Free Heaters
Reliance
Reliance 6-40-POCT 401 Liquid Propane Water Heater - 40 Gallon
Mfr # 195203
Zoro # G804143870
Free Shipping & Returns
$1,395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance
- MFR # 195203
- Zoro # G804143870
- Country of Origin United States
- Category Vent-Free Heaters
Description
Features
- 40 gallon.
- Liquid propane water heater, tall.
- 35500 btu.
- 2 in. Insulation.
- For installations up to 10100 ft.
- 0.62 energy factor.
- Recovery at a 90 degrees rise-gallons/hours 36.
- First hour rating 67.
- Draft diverter outlet size - 3 in. With integrated adapter for 4 in. Vent option.
- Temperature & pressure relief valve.
- Glass lined tank with heavy-duty anode rod protects against corrosion.
- Pex polymer lined heat trap nipples.
- Pex dip tube helps maintain efficiency.
- Stainless steel flame arrestor.
- Air intake entire base of heater.
- Door mounted manual reset temperature cut off.
- Self powered honeywell millivolt generator gas control valve.
- Dimension - 24.13 l x 21.13 w x 61.81 h in.
- Item weight - 150 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON LATCH DOOR RM (R21710)
- BELL & GOSSETT O-RING (J94143)
- AAF FLANDERS 16x20x2 PrePleat Filter (80055.02162)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- BLUEGRASS LIVING Natural Gas Vent Free Blue Flame Gas Space Heater With Blower And Ba (B20TNB-BB)
- MR. HEATER HEATER V-FREE DUAL FUEL BF 30K (MHVFDF30BFT)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Infrared Vent Free Heater IR30PMDG-1 - 30,000 BTU (IR30PMDG-1)
- MR. HEATER Vent-Free 30,000 BTU Blue Flame Natural (MHVFB30NGT)
- PROCOM Dual Fuel Ventless Blue Flame Garage Heater - 30,000 Btu, T-Stat (MNSD300TGA)
- MR. HEATER Mr. Heater F299831 Vent-Free Radiant Gas Heater, 30,000 Btu, Natural Gas (F299831)
- PROCOM Dual Fuel Ventless Infrared Plaque Heater - 20,000 Btu, T-Stat (MG2TIR)
- Reliance Vent-Free Heaters