Shop All Gas Water Heaters
Reliance
Reliance 6-40-NOMT400 Gas Standard Tank Mobile Home Water Heater - 40 Gallon
Mfr # 198007
Zoro # G204061576
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance
- MFR # 198007
- Zoro # G204061576
- Country of Origin United States
- Category Gas Water Heaters
Description
Features
- 40 gallon.
- Gas standard tank mobile home water heater.
- 35500 btu.
- For installation in non- occupied areas.
- Electronic convertible fuel control valve provides precise temperature control & operational status.
- Standard atmospheric draft hood & venting system.
- Piezo igniter allows safe & easy 1 hand pilot ignition.
- Glass-lined tank.
- Premium grade anode rod.
- 2 in. Foam insulation.
- 0.62 energy factor.
- Recovery at a 90 degrees rise-gallons/hours 36.
- First hour rating 62.
- D-rated to 1000 ft. Elevation.
- Factory installed temperature & pressure valve.
- Polymer lined nipples allow easy water connection hook up.
- All air for combustion & venting must be obtained from outside atmosphere.
- Dimension - 26 l x 23 w x 61.5 h in.
- Item weight - 150 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3407)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06114FSR)
- KERICK Float Valve w/Threaded Outlet, 1 1/4 in (PS125SS)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 150 psi (24644)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-300A)
- RHEEM Liquid Propane Commercial Gas Water Heater, 100 gal., 120V AC (GHE100SU-200 LP)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (GNU75-125)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-270A)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-400A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., -, 75,100 BtuH (G75-75N-3)
- Reliance Gas Water Heaters