Shop All Gas Water Heaters
Reliance
Reliance 6-40-NOCT 400 Natural Gas Water Heater - 40 Gallon
Mfr # 195202
Zoro # G604061589
product price: $1,285.99
/ea
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance
- MFR # 195202
- Zoro # G604061589
- Country of Origin United States
- Category Gas Water Heaters
Description
Features
- 40 gallon.
- Natural gas water heater, tall.
- 35500 btu.
- 2 in. Insulation.
- For installations up to 10100 ft.
- 0.62 energy factor.
- Recovery at a 90 degrees rise-gallons/ hours 36.
- First hour rating 67.
- Draft diverter outlet size - 3 in. With integrated adapter for 4 in. Vent option.
- Temperature & pressure relief valve.
- Glass lined tank with heavy-duty anode rod protects against corrosion.
- Pex polymer lined heat trap nipples.
- Pex dip tube helps maintain efficiency.
- Stainless steel flame arrestor.
- Air intake entire base of heater.
- Door mounted manual reset temperature cut off.
- Elf powered honeywell millivolt generator gas control valve.
- Not for use in mobile/manufactured home installation.
- Dimension - 24.13 l x 21.13 w x 61.81 h in.
- Item weight - 150 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" Aluminum Part E (3U10EAL)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159T-AR-DST)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/4In, 304SS (330-0612)
- OATEY Closet Flange, Toilet, PVC Plastic, White (43519)
- RHEEM Natural Gas Residential Gas Water Heater, 29 gal., 32,000 BtuH (PROG29-32N RH63)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 91 gal., 120V AC (G91-200LP)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 85 gal., 120V AC (G85-300A)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 100 gal., 120V AC (G100-200LP)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 72 gal., 120V AC (G72-250A)
- RHEEM Propane Gas Residential Gas Water Heater, 40 gal., 36,000 BtuH (PROG40-36P RH62)
- Reliance Gas Water Heaters