Shop All Gas Water Heaters
Reliance
Reliance 6-30-NORBT400 Natural Gas Water Heater - 30 Gallon
Mfr # 196324
Zoro # G704061649
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance
- MFR # 196324
- Zoro # G704061649
- Country of Origin United States
- Category Gas Water Heaters
Description
Features
- 30 gallon.
- Natural gas water heater.
- 35500 btu with blanket 2 in. Insulation.
- For installations from sea level to10,100.
- 0.63 energy factor.
- Recovery at a 90 degrees rise-gallons/hours 36.
- First hour rating 64.
- Draft diverter outlet size 3 in. With integrated adapter for 4 in. Vent option.
- Temperature & pressure relief valve.
- Glass lined tank with heavy-duty anode rod protects against corrosion.
- Polymer lined heat trap nipples.
- Pex dip tube helps maintain efficiency.
- Stainless steel flame arrestor for replacement air intake surrounds the entire base of heater.
- Door mounted manual reset temperature cut off.
- Not for use in mobile /manufactured homes.
- Have self powered honeywell millivolt generator gas control valve.
- Dimension - 22.63 l x 17.13 w x 61.56 h in.
- Item weight - 123 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15093)
- NEOPERL Washer, Black, EPDM (5503805)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908803)
- PFISTER Pfister Bell Showerhead Chrome (LG15-0600)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80N)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., -, 75,100 BtuH (G75-75N-3)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 90 gal., 120V AC (GX90-550A)
- RHEEM-RUUD Liquid Propane Commercial Gas Water Heater, 100 gal., 120V AC (G100-200LP)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 34,000 BtuH (PROG40S-34N RH62)
- Reliance Gas Water Heaters