Shop All Gas Valves
Reliance
Reliance 6-30-NOCS 400 Natural Gas Short Water Heater - 30 Gallon
Mfr # 196331
Zoro # G604014677
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance
- MFR # 196331
- Zoro # G604014677
- Country of Origin United States
- Category Gas Valves
Description
Features
- 30 gallon.
- Natural gas short water heater.
- 35500 btu.
- 2 in. Insulation.
- For installations from sea level to 10100 ft.
- 0.63 energy factor.
- Recovery at a 90 degrees rise-gallons/hours 36.
- First hour rating 62.
- Draft diverter outlet size - 3 in. With integrated adapter for 4 in. Vent option.
- Temperature & pressure relief valve.
- Glass lined tank with heavy-duty anode rod protects against corrosion.
- Pex polymer lined heat trap nipples.
- Pex dip tube helps maintain efficiency.
- Stainless steel flame arrestor.
- Air intake entire base of heater.
- Door mounted manual reset temperature cut off.
- Self powered honeywell millivolt generator gas control valve.
- Dimension - 24.13 l x 21.13 w x 49.94 h in.
- Item weight - 118 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FA12X24N_4)
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA26)
- AIR HANDLER 30 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B768)
- PECO Trane Compatible Zone Sensors (SP155-011)
- BRADFORD WHITE 222-80830-02 Gas Valve / (222-80830-)
- DAYTON Natural Gas Valve, millivolt (VS820A-1070)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- WHITE-RODGERS Gas Valve, Fast Open, Nat Gas, NG, Pilot, Fast Opening, 0.6A, 3/4" Inlet Size (36C84-926)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-300)
- HONEYWELL THERMAL SOLUTIONS V5055C1026 3" Gas Valve Body (V5055C1026)
- RELIANCE WATER HEATERS 2 in. Honeywell Gas Valve (RE569354)
- Reliance Gas Valves