Shop All Gas Water Heaters
Reliance
Reliance 12-50-NACT400 Natural Gas Water Heater - 50 Gallon
Mfr # 196327
Zoro # G604061596
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance
- MFR # 196327
- Zoro # G604061596
- Country of Origin United States
- Category Gas Water Heaters
Description
Features
- 50 gallon.
- Natural gas water heater.
- 40000 btu.
- 2 in. Insulation.
- For installations from sea level to 10100 ft.
- 0.62 energy factor.
- Recovery at a 90 degrees rise-gallons/hours 41.
- First hour rating 88.
- Draft diverter outlet size 3 in. With integrated adapter for 4 in. Vent option.
- Temperature & pressure relief valve.
- Pex lined heat trap heat trap nipples.
- Pex dip tube helps maintain efficiency.
- Glass lined tank with heavy-duty anode rod protects against corrosion.
- Stainless steel flame arrestor.
- Air intake surrounds the entire base of heater.
- Door mounted manual reset tco.
- Have self powered honeywell millivolt generator gas control valve.
- Dimension - 22 l x 22 w x 60.75 h in.
- Item weight - 165 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2x1-1/2x3/4 F1960 PPSU TEE (461-955)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-2)
- APOLLO VALVES Vacuum Breaker, 1 In., FNPT, Bronze, 125 psi (3810501)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC06)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 72 gal., 120V AC (G72-250A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 80 gal., 120V AC (GHE80SU-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 48 gal., 120 VAC, 60,000 BtuH (G50-60N)
- RELIANCE WATER HEATERS Dip Tube (100110964)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-400A)
- Reliance Gas Water Heaters