Shop All Emergency Shut-Off Valves
Reliance Detection Technologies
FloodMaster Total Water Main Shutoff - 3/4" NPT Full Port Lead-Free Valve
Mfr # RS-080-3/4
Zoro # G105830189
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Detection Technologies
- MFR # RS-080-3/4
- Zoro # G105830189
- Country of Origin United States
- Category Emergency Shut-Off Valves
Description
The floodmaster rs-080 series of total water main shut-off and alarm products are designed for localized leak detection (one room, one floor, etc.). When a leak is detected, the unit will automatically shut off the water main supply line. Specific model selection is based on the valve size required to interface to the designated water main pipe. while other floodmaster leak detection products are intended for localized appliance control, the rs-080 series is designed for the complete shutoff of water to the entire building or facility plumbing section. When the sensor comes in contact with water, the system will automatically shut down the water feed line and sound an audible alarm, thus avoiding extensive water damage. Floodmaster units are easy to install and require no electrical wiring. An optional connection (24-volt signal) to a home security panel, control room or appropriate relay is also standard on all units. floodmaster recommends that installations be completed by a licensed plumber to ensure that all local code requirements are followed. features: rigid and reliable automatic valves multiple sensors can be added to a single alarm system multiple valve sizes available audible alarm easy installation - no electrical wiring required easy reset valves meet nsf372 potable water standard unit can interface with a home security alarm system, control room or appropriate relay
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- RATCH CUT Pipe cutter for copper, aluminum and brass (RC1125)
- NOSHOK Block & Bleed Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (604-MFS-HL1)
- ALFA LAVAL Bushing Split Stem 700 Series (40-64)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster RS-094-1/2 Water Tank Alarm Shutoff - 1/2" NPT Full Port Lead-Free Valve (RS-094-1/2)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1-1/2" NPT Full Port Lead-Free Valve (RS-080-1-1/2)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 2" NPT Full Port Lead-Free Valve (RS-080-2)
- CAMOZZI Blocking Valve, 1/8G Threads (VBU-1/8)
- KINGSTON BRASS 58 OD Comp x 38 OD Comp Angle Stop Valve, Antique Brass (CC53303X)
- JOMAR VALVE Emergency Shut Off Valve, 1/2in, Tool Kit (800-103ADD)
- Reliance Detection Technologies Valves