Shop All Water Detectors
Reliance Detection Technologies
FloodMaster Battery-Powered Water Leak Detection & Alarm System
Mfr # RS-095
Zoro # G805260682
Free Shipping & Returns
$174.99
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
- Brand Reliance Detection Technologies
- MFR # RS-095
- Zoro # G805260682
- Country of Origin United States
- Category Water Detectors
Description
Floodmaster's rs-095 simple water alarm system is designed to sound an audible alarm when the sensor comes in contact with just 1/32" of any non-flammable conductive liquid (such as water). The rs-095 model is a battery-powered unit (9-volt battery not included) that is self contained and can be placed where a potential leak or overflow may occur. This fully transportable sensor can be repositioned as your need for an early leak detection alarm changes. The sensor has a 6-foot wire so it can be extended into a sump pit, or mounted on a wall and stretched to another location. features: loud (110 db) alarm sounds with only 1/32" of water detected at the sensor easy installation up to 100 ft. Of speaker wire can be spliced into the line to extend the reach of the sensor one sensor per unit
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
- LEGEND VALVE 1/4"-20 X 12" FLOAT ROD (111-254)
- KOHLER Valve Kit, Replacement (1090948)
- MOEN Temperature Override Kit (130147BN)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25LH)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC8)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC2)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- FLOODMASTER Battery Operated Water Alarm System (RS-095)
- WINLAND ELECTRONICS Water Surface Sensor-Unsupervised, 15 ft. (W-S-U)
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- Reliance Detection Technologies Water Detectors