Shop All Generator & Power Inverter Accessories
Reliance Controls
THROUGH THE WALL KIT
Mfr # WKPBN30
Zoro # G704412366
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features 30 Amp - 125/250V Power Outlet and L14-30 Configuration Eliminated cords through open doors and windows for safety Designed to run essential household appliances during a power outage Only four wires to connect 6 total outlets cULus Listed
- FREIGHT CLASS 61300
- DIMENSIONS (W x H x D) 6.5 X 13.5 X 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Controls
- MFR # WKPBN30
- Zoro # G704412366
- UPC # 815181017538
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
DIMENSIONS (W x H x D) | 6.5 X 13.5 X 7.5 |
Details
Item | Through-The-Wall Kit |
Color | Gray |
Features | 30 Amp - 125/250V Power Outlet and L14-30 Configuration Eliminated cords through open doors and windows for safety Designed to run essential household appliances during a power outage Only four wires to connect 6 total outlets cULus Listed |
FREIGHT CLASS | 61300 |
Description
Reliance Controls 30 amps 125 V 6 circuits Surface Mount Generator Power Transfer Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (LFR25100-1CID)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- LEESON Single Phase TEFC Motors, 3/4 hp, 3450 RPM (110108.00)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 50 (PBN50)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (310CRK)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (30216A)
- RELIANCE CONTROLS TRANSFER SWITCH KIT 125V (R310A)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (30310A)
- RELIANCE CONTROLS GENERATOR PWR TRANS KIT (306CRK)
- RELIANCE CONTROLS Generator Power Cord, 20 Ft (PC3020)
- Reliance Controls Generator & Power Inverter Accessories