Reliance Controls THP108 PowerBack Utility Return Alert
Mfr # 3561925
Zoro # G104053398
Key Features
- For Use With Manual Transfer Panel or Generator-Ready Load Center
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Controls
- MFR # 3561925
- Zoro # G104053398
- UPC # 815181010553
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Alarm |
For Use With | Manual Transfer Panel or Generator-Ready Load Center |
Description
Reliance Controls THP108 POWER BACK Mains Return Alarm. Connects through a knockout hole in the top of a home load center. Voltage detector cable wraps around service entrance wire. Sounds alarm when power is restored. cULus listed. Since 1909, Reliance Controls Corporation has contributed more innovations that any other single manufacturer and has been awarded over 85 patents on manual transfer switches, time switches and accessories. Reliance Controls Corporation specializes in the manufacturing of a wide variety of electrical products. The primary product line consists of heavy duty time clocks and controls, generator accessories, transfer switches and transfer panels for portable generators. and inverters.
Features- Know when utility powered is returned after an outage
- For use with any new or existing main breaker panel or transfer switch
- Easy to install
- Loud 100dB alarm
- PowerBack Utility Return Alert
- Dimension: 7.75" H x 5.5" W x 3.1" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Purple (HS357-S100-PURPLE)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- TORO Toro 7008787 60V Flex-Force Battery Charger (7008787)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- MASTER ELECTRONICS Master Electrician 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (486087)
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- Reliance Controls Uninterruptible Power Supplies (UPS) Accessories