Shop All Circuit Breaker & Panelboard Accessories
Reliance Controls
Reliance Controls 3805470 Circuit Scout LED Circuit Analyzer & Breaker Locator
Mfr # 3805470
Zoro # G004053368
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Controls
- MFR # 3805470
- Zoro # G004053368
- UPC # 815181012779
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Circuit Scout LED Circuit Analyzer & Breaker Locator |
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Display Type: LED
- ETL Listed: No
- Color: Blue
- Batteries Included: No
- Automatic Ranging: No
- Audible Alert: Yes
- Data Hold: No
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT265)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- RELIANCE CONTROLS Power Inlet Box, 20A, 120/250V (PB-20)
- RELIANCE CONTROLS Single Throw Safety Switch, 30A, 250V AC/125V AC (PB-30)
- RELIANCE CONTROLS Power Inlet Box, 50A, 125/250V (PBN-50)
- RELIANCE CONTROLS Circuit Breaker Locator (THP109)
- MASTER LOCK Master Lock Grip Tight Circuit Breaker Lockout, Fits Std Height TieBar Toggles (493B)
- GE Panel Mounting Kit (ASPTED3P)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- Reliance Controls Circuit Breaker & Panelboard Accessories