Shop All Power Inverters
Reliance Controls
Reliance Controls 3002285 10-3 SJTW 120V 12 in. Inverter Generator Adapter Cord
Mfr # 3002285
Zoro # G404108095
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Controls
- MFR # 3002285
- Zoro # G404108095
- UPC # 815181019662
- Country of Origin Unknown
- Category Power Inverters
Details
Item | Adapter Cord |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Gauge Conductors: 10/3 SJTW
- Volts: 120 volt
- Product Type: Inverter Generator Adapter Cord
- Length: 12 in.
- Plug Type: L5-30
- Maximum Wattage: 3000 watts
- Color: Black
- Maximum Amperage: 30 amps
- Insulation Material: PVC
- Weight: 1.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- GE CURRENT Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- WESTWARD Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (54DC42)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120V)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- AIMS POWER Power Inverter, Modified Sine Wave, 14,000 W Peak, 7,000 W Continuous, 1 Outlets (PWRIG700024024)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- Reliance Controls Power Inverters