Shop All Automotive Wires & Cables
Reliance Controls
Reliance Controls 212392 10 Circuit Transfer Switch Kit
Mfr # 212392
Zoro # G203999092
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Controls
- MFR # 212392
- Zoro # G203999092
- UPC # 815181012021
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Features
- Contains all components necessary to connect 10 single pole
- Up to 5 double pole
- 15 & 20a circuits to be safely powered by a portable generator during a power outage
- Installs adjacent to existing load center
- Completely pre-wired
- Accommodates generators to 7500w continuous output
- Includes 10 circuit pre-wired transfer switch
- 30a raintight power inlet box
- Nema 14-30
- Extra 20a power cord end to accommodate smaller generators with 20a receptacles
- Step by step installation & operating instructions
- Ul1008 listed
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 1 qt Gear Oil Bottle Orange (123000)
- JABSCO Jabsco Impeller Kit - 8 Blade - Nitrile - 2-9/16" Diameter - Ding Driv (6056-0003-P)
- BUYERS PRODUCTS 16x13x88 Inch Black Steel Topsider Truck Box (1702950)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1268)
- HANDY PACK Handy Hp2660 Primary Ignition Terminal Kit (HP2660)
- SPARTAN POWER Single Black 1 ft 4 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK1FT4AWGCBL56)
- GROTE Socket, License/Instrument Panel, 5/8" Hol (84-1060)
- RAYBESTOS Ford: F-250 Super Duty 08-10 (BC97297)
- WESTWARD Pos and Neg Clamps (TT249066666G)
- ANCOR Red 2 AWG Battery Cable - 25' (114502)
- XSCORP XSCORP FB2218R 22-18 Gauge Red Female Bullet Connectors - 100 Pack (FB2218R)
- Reliance Controls Automotive Electrical