Shop All Resistance Testers
Reliance Controls
Receptacle Tester with GFCI, 60 Hz, 120VAC
Mfr # THP102P
Zoro # G4314256
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicator Super Safe, Zero Heat LEDs
- Standards cULus
- Manufacturers Warranty Length 1 yr
- Frequency Range 60 Hz
- Special Features 40 in Cord, Indicates Correct Circuit Status or Specific Wiring Errors, Tests Standard Outlets That Are in Series With Other GFCI Outlets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Controls
- MFR # THP102P
- Zoro # G4314256
- UPC # 785399000120
- Country of Origin China
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Power Cord Length | 40 in |
Details
Item | Receptacle Tester with GFCI |
Indicator | Super Safe, Zero Heat LEDs |
Standards | cULus |
Frequency Range | 60 Hz |
Special Features | 40 in Cord, Indicates Correct Circuit Status or Specific Wiring Errors, Tests Standard Outlets That Are in Series With Other GFCI Outlets |
Voltage | 120V AC |
CAT Safety Rating | Not Rated |
Alert Type | Light |
Tester Type | GFCI Testers |
Testing Functions | GFCI |
Wiring Alerts | Correct Wiring |
Display Screen Type | No Display |
NEMA Plug Configuration | 5-15P |
Display Type | No Display |
Frequency Rating | 60 Hz |
For Voltage Range | 120V AC |
Description
Receptacle Tester with GFCI, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, For Voltage Range 120V AC, Frequency Rating 60 Hz, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester, Testing Functions GFCI, Wiring Alerts Correct Wiring, Standards cULus, Manufacturer Warranty Length 1 yr, Power Cord Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Hand Cranked Megohmmeter, 1000VDC (210170)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1000 Degrees F, Single Dot Laser Sighting (54TZ29)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In (4WPG3)
- RELIANCE CONTROLS Appliance Load Tester 120 VAC, 60 HZ (THP103)
- RELIANCE CONTROLS Alert Monitor, For Transfer Switch (THP108)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6417)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- KLEIN TOOLS Insulation Resistance Tester (ET600)
- FLUKE Earth Ground Tester Kit, 128 Hz, 250VAC (FLUKE-1623-2 KIT)
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- Reliance Controls Resistance Testers