Shop All Electrical Boxes
Reliance Controls
Power Inlet Box, 50 A, 125/250 V, Gray
Mfr # PB50
Zoro # G210869616
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Inlet Box
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Controls
- MFR # PB50
- Zoro # G210869616
- UPC # 851890000287
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Inlet Box |
Color | Gray |
Description
Power Inlet Box, 50 A, 125/250 V, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- HUBBELL 20/30A Twist-Lock Shroud 4/5W WT (HBLSS45)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 1 Pole, 347/600V AC, B Curve (BDL16020)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133464)
- CANTEX Electrical Box, 44 cu in, Switch Box, 3 Gang, PVC (EZ44TNR)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (294-1)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133544)
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDS, 1 Gang, Malleable Iron (FDS-2M)
- Reliance Controls Electrical Boxes