Shop All Generator & Power Inverter Accessories
This Product is Discontinued
Reliance Controls
Manual Transfer Switch, 10" H, 8" W, 5" D (Discontinued)
Mfr # C30A1
Zoro # G2727039
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards UL1008
- Width 8 in
- Height 10 in
- Depth 5 in
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Controls
- MFR # C30A1
- Zoro # G2727039
- UPC # 815181013912
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Width | 8 in |
Height | 10 in |
Depth | 5 in |
Details
Item | Manual Transfer Switch |
Standards | UL1008 |
Warranty | 5 yr |
Description
Manual Transfer Switch, Standards UL1008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.