Shop All Plug Adapters
Reliance Controls
Color Connect 12/3 SJTW 125 V 12 in. L Adapter Cord
Mfr # ACRV22
Zoro # G105310254
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Controls
- MFR # ACRV22
- Zoro # G105310254
- UPC # 815181019822
- Country of Origin China
- Category Plug Adapters
Description
A manual transfer switch is used to connect a secondary power source such as a portable generator or inverter to circuits in a home or building that are wired into the electrical system. The transfer switch isolates the generator power from the utility power making it safe to use the generator as a backup source to run critical circuits in the event the main power fails and eliminates the possibility of ôback feedingö the utility line. The Pro/Tran models can accommodate up to 10 circuits and generators with a 50A 125/250V outlet (around 12 5000 watts) and the Panel/Link models are rated up to 200 amps and can act as service or feed-through disconnects stand-alone main panels or sub panels and can accommodate up to a 31kw generator. More specialized transfer equipment is also available for traffic signals telecommunications sites and other light commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- LEVITON Straight Blade Plug (14W33)
- RELIANCE CONTROLS Color Connect 10/3 SJTW 125 V 12 in. L Adapter Cord (AC52RV)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 125 V 12 in. L Adapter Cord (AC1522)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 120/240 V 12 in. L Adapter Cord (AC2030)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 125 V 12 in. L Adapter Cord (AC1531)
- CAMCO Adapter 30M/50F Amp 4P (55422)
- SUPERIOR ELECTRIC RV Pigtail Adapters 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R, 18-Inch 10AWG/3 Cord (RVA1582)
- SUPERIOR ELECTRIC 4-Wire 50 Amp Range Cord NEMA 14-50P, SRDT 6AWG/2 + 8AWG/2, 6ft (RVA1563)
- Reliance Controls Extension Cords & Power Strips