Shop All Plug Adapters
Reliance Controls
Color Connect 10/3 SJTW 125 V 12 in. L Adapter Cord
Mfr # AC52RV
Zoro # G005310231
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Controls
- MFR # AC52RV
- Zoro # G005310231
- UPC # 815181019792
- Country of Origin China
- Category Plug Adapters
Description
A manual transfer switch is used to connect a secondary power source, such as a portable generator or inverter, to circuits in a home or building that are wired into the electrical system. The transfer switch isolates the generator power from the utility power making it safe to use the generator as a backup source to run critical circuits in the event the main power fails and eliminates the possibility of ôback feedingö the utility line. The Pro/Tran models can accommodate up to 10 circuits and generators with a 50A 125/250V outlet (around 12,5000 watts) and the Panel/Link models are rated up to 200 amps and can act as service or feed-through disconnects, stand-alone main panels or sub panels and can accommodate up to a 31kw generator. More specialized transfer equipment is also available for traffic signals, telecommunications sites and other light commercial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CM 10)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 120/240 V 12 in. L Adapter Cord (AC2030)
- MARINCO Y504-2-504 EEL (2)50A-125/250V Female to (1)50A-125/250V Male (Y504-2-504)
- AC WORKS 3-Prong Dryer Outlet to 6-20 20A 250V HVAC Female Adapter (AD1030620)
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- AC WORKS 1.5FT 30A 4-Prong Dryer Plug to 3 NEMA 6-15/20 Tri-Outlets w/Indicator (S1430W620-018)
- EZGENERATION 15 Amp Yellow 125 Volt Polarized Cord Outlet (EZ337279)
- SUPERIOR ELECTRIC Straight Plug to 3-Outlet Receptacle Block Straight Pigtail Adapter (SE1535)
- Reliance Controls Plug Adapters