Shop All Bath Tubs
Reliance Baths
Reliance Baths R7248ERXS-W Rectangular 71 x 47 in. Soaking Bathtub With End Drain; White Finish
Mfr # R7248ERXS-W
Zoro # G703684337
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,917.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R7248ERXS-W
- Zoro # G703684337
- UPC # 747925386771
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - White.
- Type - Soaking Bath.
- Shape - Rectangle.
- Material - Acrylic.
- Dimension - 71.25 L x 47.25 W x 20 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK (T8R30A)
- CECILWARE Faucet And Shank Assy (D022Q)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 10 (4381008640)
- SHARPE VALVES Gate Valves, 150# Flanged, 6" Size (4371004440)
- KINGSTON BRASS VTDE603122R 60" Acrylic Alcove Tub w/Rig, 60" L, 30.69" W, White, Acrylic (VTDE603122R)
- ANZZI Chand 55 in. Acrylic Flatbottom Freestanding Bathtub in White (FT-AZ098-55)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- ANZZI Prima 67" Acrylic Bathtub with Tugela Faucet and Talos 1.6 GPF Toilet (FTAZ095-52C-65)
- KOHLER Air Tub, 72 in L, 42 in W, Acrylic (1174-GHW-0)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- WESTBRASS Standard 5-1/2" Tub Spout in Polished Chrome (D310-26)
- Reliance Baths Bath Tubs