Shop All Bath Tubs
Reliance Baths
Reliance Baths R6634ERRS-W Rectangular 66 x 34 in. Soaking Bathtub With End Drain; White Finish
Mfr # R6634ERRS-W
Zoro # G403684323
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6634ERRS-W
- Zoro # G403684323
- UPC # 747925386238
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - White.
- Type - Soaking Bath.
- Shape - Rectangle.
- Material - Acrylic.
- Dimension - 65.75 L x 33.75 W x 19.5 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Adhesive Cover Caps Plumb Cap Pvc White 1 Sheet 10 Caps (FC.P3.WH)
- BESTCARE Tank Toilet, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (WH2142-ADA-T-3-EGE10_10)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Plastic, White (PEI0220)
- AMERICAN STANDARD Studio Acrylic Tub 60X32 Rh Arc Wht Arct, 60" L, 32" W (2946.102.011)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- KOHLER 72 in L, 42 in W, Acrylic (1115-L-96)
- KOHLER 505-0, 60" L, 32" W, Cast Iron (505-0)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- AMERICAN STANDARD Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (A8007D-FCO.020)
- Reliance Baths Bath Tubs