Shop All Bath Tubs
Reliance Baths
Reliance Baths R6634ERRS-B Rectangular 66 x 34 in. Soaking Bathtub With End Drain; Biscuit Finish
Mfr # R6634ERRS-B
Zoro # G003956462
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6634ERRS-B
- Zoro # G003956462
- UPC # 747925386221
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - Buisuit.
- Type - Soaking Bath.
- Shape - Rectangle.
- Material - Acrylic.
- Dimension - 65.75 L x 33.75 W x 19.5 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 1/8" FNPT 316 SS Reducing Coupling (60RC111N014018)
- ZORO SELECT 1" Sweat Brass Ball Valve Inline (107-845NL)
- DELTA Delta 1/2" Female IPS Brass Cap (RP34849)
- USA INDUSTRIALS Clear Soft PVC Tubing for Fuels and Lubricants- 1/4"ID x 3/8"OD x 10 ft. (ZUSA-HT-1222)
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- LIPPERT 24IN X 40IN BATHTUB; LEFT DRAIN - WHITE (209673)
- KINGSTON BRASS VCT3D603019NT1 60" Cast Iron Roll Top Cl, 60" L, 30.13" W, White/Polished Chrome, Cast iron (VCT3D603019NT1)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CHEUNGS Cheungs 5129L-W White Decorative Metal Bathtub (5129L-W)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS522928)
- KOHLER 65-1/2 in L, 35-1/2 in W, White, Acrylic (6368-0)
- Reliance Baths Bath Tubs