Shop All Bath Tubs
Reliance Baths
Reliance Baths R6632CRS-W Rectangular 66 x 32 in. Soaking Bathtub With End Drain; White Finish
Mfr # R6632CRS-W
Zoro # G103901966
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,755.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6632CRS-W
- Zoro # G103901966
- UPC # 747925387518
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Pump included.
- Collection - Basics collection.
- Finish - White.
- Material - Acrylic.
- Type - Soaking Bath.
- Shape - Rectangle.
- Dimension - 66 L x 32.25 W x 19.5 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-35)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 316SS (CN10S6)
- B & K Dual-Handle Faucet, 2 Wing Hndl, ADA, Chrome, Grid Drain, Chrome plated (222-337H)
- CENTOCO MANUFACTURING CORPORATION Centoco 620-001 White Elongated Premium Plastic Toilet Seat With Open front (620-001)
- KOHLER 20201-RA-0, 60" L, 30" W (20201-RA-0)
- KOHLER 1357-LA-0, 60" L, 32" W (1357-LA-0)
- KOHLER 60 in L, 30 in W, Thunder Grey, Acrylic (1956-LA-58)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- MEDITUB MediTub Walk-In 29 x 52 Left Drain White Soaking Walk-In Bathtub (2952LWS)
- LEGION FURNITURE 24.4 X 35.4 X 70.9 In. White Matt Solid Surface Tub - No Faucet (WJ8643-W-L)
- US HARDWARE Tub Trap Blk 1-1/2X1-1/2 (P-687C)
- Reliance Baths Bath Tubs