Shop All Bath Tubs
Reliance Baths
Reliance Baths R6060OCS-W Open Corner 59 x 59 in. Soaking Bathtub With White Finish
Mfr # R6060OCS-W
Zoro # G203684547
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,853.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6060OCS-W
- Zoro # G203684547
- UPC # 747925387051
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - White.
- Center Drain.
- Type - Soaking Bath.
- Shape - Open Corner.
- Material - Acrylic.
- Dimension - 59.25 L x 59.25 W x 21.25 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- ZORO SELECT 1/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/4 (ZUSA-PF-9385)
- B & K Faucet Handle Adpter Kit (M964144-0070A/H)
- MEDITUB MediTub Walk-In 29 x 52 Left Drain White Soaking Walk-In Bathtub (2952LWS)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- KOHLER 713-0, 60" L, 34" W, Cast Iron (713-0)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- KOHLER 1142-0, 60" L, 36" W (1142-0)
- MEDITUB MediTub Walk-In 30 x 60 Right Drain White Soaking Walk-In Bathtub (3060WIRWS)
- STERLING Bottom Basin Rack (20078-ST)
- Reliance Baths Bath Tubs