Shop All Bath Tubs
Reliance Baths
Reliance Baths R6060OCS-B Open Corner 59 x 59 in. Soaking Bathtub With Biscuit Finish
Mfr # R6060OCS-B
Zoro # G403914512
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,957.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6060OCS-B
- Zoro # G403914512
- UPC # 747925387044
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - Buisuit.
- Center Drain.
- Type - Soaking Bath.
- Shape - Open Corner.
- Material - Acrylic.
- Dimension - 59.25 L x 59.25 W x 21.25 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White (N1AW)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0SE0000)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- ZORO SELECT 1-1/2" FNPT 304 SS Half Coupling (40HC111N112)
- KOHLER 1259-RA-0, 72" L, 36" W, Acrylic (1259-RA-0)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND603119NC1)
- AQUA EDEN Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic (VTRS592826)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1043-CH)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- BOOTZ INDUSTRIES Aloha5' WHT RH Bath Tub (011-3364-00)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.5 W, White/Polished Chrome, Cast Iron (VCTND603017NB1)
- Reliance Baths Bath Tubs