Shop All Bath Tubs
Reliance Baths
Reliance Baths R6048ERXS-W Rectangular 59 x 48 in. Soaking Bathtub With End Drain; White Finish
Mfr # R6048ERXS-W
Zoro # G703901809
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,556.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6048ERXS-W
- Zoro # G703901809
- UPC # 747925386139
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - White.
- Type - Soaking Bath.
- Shape - Rectangle.
- Material - Acrylic.
- Dimension - 59.25 L x 47.5 W x 19.75 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- BASIKS Check Valve, CPVC, 1", EPDM, Socket (TBC360-100EPS-CP)
- STEEL & OBRIEN 1" Butt Weld End Long Cross - 316SS Unpolished (9W-1-1-316)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-4WP)
- BOOTZ INDUSTRIES Kona412WHT LH BathTub (011-3303-00)
- KOHLER Air Tub, 72 in L, 42 in W, White, Acrylic (1174-GH-0)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- AQUA EDEN 66 L, 30.13 W, White/Matte Black, Cast Iron (VCTND663013NB0)
- AQUA EDEN Freestanding Bathtubs, 66.31 L, 31.5 W, White, Acrylic (VT7DE673223)
- AMERICAN STANDARD Combo Massage EverClean Bathtub, White (2771V418C.020)
- AQUA EDEN Pedestal Bathtubs, 60 L, 31.5 W, White, Cast Iron (VCT7D603024)
- Reliance Baths Bath Tubs