Shop All Bath Tubs
Reliance Baths
Reliance Baths R6048ERXS-B Rectangular 59 x 48 in. Soaking Bathtub With End Drain; Biscuit Finish
Mfr # R6048ERXS-B
Zoro # G403684330
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,635.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6048ERXS-B
- Zoro # G403684330
- UPC # 747925386122
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - Buisuit.
- Type - Soaking Bath.
- Shape - Rectangle.
- Material - Acrylic.
- Dimension - 59.25 L x 47.5 W x 19.75 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Copper, 1-1/4" Pipe Size (CC-125PS)
- ZURN Backflow Preventer, 1 in, FNPT (1-950XLT)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- APOLLO VALVES 3/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10401)
- ANZZI Chand 5.58 ft. Freestanding Bathtub in White (FT-AZ098)
- PULSE SHOWERSPAS Freestanding Tub, 67" W, Acrylic (PT-1003-CH)
- KOHLER Artifacts Bath Base For Freestanding Bath (20027-96)
- KOHLER 1242-LA-0, 60" L, 36" W, Acrylic (1242-LA-0)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KOHLER 1123-LA-96, 60" L, 32" W (1123-LA-96)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- Reliance Baths Bath Tubs