Shop All Whirlpools Tubs
Reliance Baths
Reliance Baths R6042ISW-W-LH; Integral Skirted 60 x 42 in. Whirlpool Bathtub With End Drain; White Finish
Mfr # R6042ISW-W-LH
Zoro # G603796987
product price: $2,917.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,917.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Baths
- MFR # R6042ISW-W-LH
- Zoro # G603796987
- UPC # 747925388034
- Country of Origin China
- Category Whirlpools Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Integral skirted with end drain.
- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Pump included.
- Drain Location Hand - Left.
- Collection - Basics collection.
- Finish - White.
- Material - Acrylic.
- Type - Whirlpool.
- Shape - Rectangle.
- Dimension - 60 L x 42 W x 20.25 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on One End 3/4 NPT 2 Long (9173K34)
- ANVIL Round Head Plug, Forged Steel, 3/4 in (0361328024)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-80)
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Flexjet Whirlpool Trim Kit With Eight Jets (9698-PB)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- KOHLER Archer 60X30 Ia Fj Whirlpool (1947-LA-7)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- Reliance Baths Whirlpools Tubs