Shop All Bath Tubs
Reliance Baths
Reliance Baths R6042ISS-W-RH Integral Skirted 60 x 42 in. Soaking Bathtub With End Drain; White Finish
Mfr # R6042ISS-W-RH
Zoro # G803684497
product price: $2,092.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,092.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Baths
- MFR # R6042ISS-W-RH
- Zoro # G803684497
- UPC # 747925387440
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Integral skirted with end drain.
- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Drain Location Hand - Right.
- Collection - Basics collection.
- Finish - White.
- Material - Acrylic.
- Type - Soaking Bath.
- Shape - Rectangle.
- Dimension - 60 L x 42 W x 20.25 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Universal NuFit Nickel PP Bathtub Stopper, Grid, Silicone, Combo (48750-PP-BN-G-47)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023060)
- B & K STEM ASSEMBLY A/S FF 8"" (888-556)
- KOHLER 1259-LA-0, 72" L, 36" W, Acrylic (1259-LA-0)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- TOTO Acrylic, Freestanding Aimes, Cotton Polish (ABF626N#01DCP)
- AMERICAN STANDARD Seated Safety Shower, 60 in L, 30 in W, White, Acrylic (3060SH.LW)
- KOHLER Bath Tub, 66 in L, 42 in W, White, Acrylic (1169-0)
- KINGSTON BRASS VCTND5328NT1 53" Cast Iron Slipper Clawf, 53" L, 25" W, White/Polished Chrome, Cast iron (VCTND5328NT1)
- Reliance Baths Bath Tubs