Shop All Bath Tubs
Reliance Baths
Reliance Baths R6042ISS-W-LH Integral Skirted 60 x 42 in. Soaking Bathtub With End Drain; White Finish
Mfr # R6042ISS-W-LH
Zoro # G703684511
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,185.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6042ISS-W-LH
- Zoro # G703684511
- UPC # 747925387433
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Integral skirted with end drain.
- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Drain Location Hand - Left.
- Collection - Basics collection.
- Finish - White.
- Material - Acrylic.
- Type - Soaking Bath.
- Shape - Rectangle.
- Dimension - 60 L x 42 W x 20.25 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv196A Electrnc Module Repair, Ecos (EBV196A)
- LEGEND VALVE 1/8" BLACK CROSS (350-370)
- IN-SINK-ERATOR Garbage Disposer 1/2Hp (BADGER5)
- DANCO Crumb Cup No/Post 1-1/2In Chrm (89049)
- LIPPERT 24IN X 46IN BATHTUB; RIGHT DRAIN - WHITE (209683)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - PARCHMENT (209379)
- MEDITUB MediTub Walk-In 30 x 60 Right Drain White Soaking Walk-In Bathtub (3060WIRWS)
- KOHLER 1122-0, 60" L, 32" W (1122-0)
- KOHLER 1136-0, 66" L, 36" W (1136-0)
- KOHLER 941-0, 59" L, 28" W (941-0)
- KOHLER Sunstruck 60 X 34 Oval Freest&ing Bath W/ Fluted Shroud & Center Drain (24002-0)
- Reliance Baths Bath Tubs