Shop All Bath Tubs
Reliance Baths
Reliance Baths R6042EROS-W Rectangular 60 x 42 in. Soaking Bathtub With End Drain; White Finish
Mfr # R6042EROS-W
Zoro # G103684678
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6042EROS-W
- Zoro # G103684678
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - White.
- Type - Soaking Bath.
- Shape - Rectangle.
- Material - Acrylic.
- Dimension - 59.75 L x 41.5 W x 18.75 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Cotton (SS114#01)
- ZORO SELECT Water Heater Stand, 24 In (40-S-24-U)
- ACORN CONTROLS Mixing Tee Assembly, 0.5 GPM, Hot And Cold (2570-040-001)
- BANJO Screen, 80 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST580)
- KOHLER 1124-LA-0, 72" L, 36" W (1124-LA-0)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- EAGO EAGO AM1800 6 ft White Free Standing Air Bubble Bathtub (AM1800)
- KOHLER 60 in L, 30 in W, Biscuit, Acrylic (1956-RA-96)
- LIPPERT 24IN X 40IN BATHTUB; LEFT DRAIN - WHITE (209673)
- AMERICAN STANDARD Princeton Bathtub Lh Outlet, Bone (2390202.021)
- LIPPERT 24IN X 46IN BATHTUB; RIGHT DRAIN - WHITE (209683)
- Reliance Baths Bath Tubs