Shop All Bath Tubs
Reliance Baths
Reliance Baths R6036ODIS-W Oval 60 x 36 in.Soaking Bathtub With End Drain; White Finish
Mfr # R6036ODIS-W
Zoro # G003962609
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,822.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reliance Baths
- MFR # R6036ODIS-W
- Zoro # G003962609
- UPC # 747925386870
- Country of Origin China
- Category Bath Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - White.
- Type - Soaking Bath.
- Shape - Oval.
- Material - Acrylic.
- Dimension - 59.5 L x 35.5 W x 18.75 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2624001.020)
- ZORO SELECT 3/4" Galvanized Pipe Strap (GA-75PS)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2SG)
- ZORO SELECT Galv.Nipple, Welded, 3 x 36 (793LN8)
- KINGSTON BRASS VTPN603020L 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020L)
- AQUA EDEN Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Polished Chrome, Cast Iron (VCTND673122ZB1)
- KOHLER Soaking Tub, 66-1/8 in L, 32-1/2 in W, White, Cast Iron (21000-P5-0)
- KOHLER 65-1/2 in L, 35-1/2 in W, White, Acrylic (6368-0)
- KINGSTON BRASS 63.0 L, 34.0 W, Solid Surface White Stone (VRTRS633522)
- BOOTZ INDUSTRIES Kona412WHT LH BathTub (011-3303-00)
- KOHLER 875-0, 60" L, 32" W (875-0)
- Reliance Baths Bath Tubs