Shop All Whirlpools Tubs
Reliance Baths
Reliance Baths R6030ERRW-B Rectangular 60 x 30 in. Whirlpool Bathtub With End Drain; Biscuit Finish
Mfr # R6030ERRW-B
Zoro # G903797202
product price: $2,248.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,248.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reliance Baths
- MFR # R6030ERRW-B
- Zoro # G903797202
- UPC # 747925385873
- Country of Origin China
- Category Whirlpools Tubs
Description
Reliance® tubs are handcrafted, water-tested and quality-inspected.
Features- Inline heater or installation aids such as factory-installed tile flange or a pre-leveled foam base available on request.
- Bath reinforcement consist of a thick layer of fiberglass/titanium/resin.
- 0.5 in. Metal reinforcement in all sides of rectangular tubs.
- Textured bottom meets ASTM F-462-1994 slip resistance.
- Construction - Durable lucite high-gloss cross-linked cast acrylic construction.
- Collection - Basics collection.
- Finish - Biscuit.
- Type - Whirlpool.
- Shape - Rectangle.
- Material - Acrylic Tubs.
- Dimension - 60 L x 29.75 W x 17.375 D in.
Add approximately 1-2 in. to height of tub for bedding compound for soakers and whirlpools. Air baths include a pre-leveled foam base which is designed to rest on the floor without additional bedding compound and will add approximately 2-3 in. to standard tub height. Please measure tub on-site before building tub decking. Measurements are + 0.5 in. and are subject to change without notice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNL4)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (GG-F600-25)
- GRUVLOK Gasket, Grade EP, 3 In, EPDM (0390078681)
- ZORO SELECT Float Valve, MNPT Connection Type, 1/2" (R400-1/2-7)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- EAGO 6Ft Right Corner Acrylic White Whirlpool Bathtub for Two (AM124ETL-R)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- Reliance Baths Whirlpools Tubs